Zoro Homepage

CAUTION Sign, Eye Protection Required, ADH

  • Mfr # 1147S

  • Zoro # G8890301


product price: $7.45
/ea

Key Features

Header
Caution
Legend
Eye Protection Required Beyond This Point
Height
7 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1147S
Zoro #
G8890301
UPC #
00611105908483
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
5/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Eye Protection Required Beyond This Point
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Header Background Color
Black
Legend Style
Text
Standards
LEED Accreditation
Header Legend Color
Yellow
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Header Background Color
Black
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Service Temperature
120 Degrees F
Sign Format
Traditional OSHA
Write on Surface
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
50 ft
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 1910.145
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend
Eye Protection Required Beyond This Point
Outdoor Life Expectancy
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 yr
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Application Temperature
40 Degrees F
Sign Header
Caution
State Specific Sign
No
Mirror Print
No

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Polyester, Header Caution, Legend Eye Protection Required Beyond This Point, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.