Zoro Homepage

CAUTION Sign, Hard Hat Required, 10X14"

  • Mfr # 2149

  • Zoro # G8430340


product price: $12.65
/ea

Key Features

Header
Caution
Legend
Hard Hats Required
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2149
Zoro #
G8430340
UPC #
00611105904768
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
1 1/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Tabs
Header Background Color
Black
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Standards
LEED Accreditation
Header Legend Color
Yellow
Material
Plastic
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Subject Matter
Personal Protection
Mounting Style
Surface
Background Color
Yellow
Legend/Background Color
Black/Yellow
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 to 7 yr
Metal Detectable
No
Sign Format
Traditional OSHA
Average Outdoor Durability
5 to 7 yr
Glow In The Dark
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Write on Surface
No
Graffiti Resistant
No
Minimum Service Temperature
-30 Degrees F
Sign Legend Style
Text
Material Properties
Rigid
Includes Mounting Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Minimum Application Temperature
40 Degrees F
Sign Legend
Hard Hats Required
Sign Header
Caution
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend Background Color
Yellow
Maximum Service Temperature
120 Degrees F
Maximum Viewing Distance - Favorable Conditions
100 ft
Anti-Slip Surface
No
OSHA Regulations
OSHA 1910.145
Sign Header Background Color
Black
Mirror Print
No

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.