Zoro Homepage

CAUTION Sign, Hard Hat Required, 7X10"

  • Mfr # 1149

  • Zoro # G8429080


product price: $9.99
/ea

Key Features

Header
Caution
Legend
Hard Hats Required
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1149
Zoro #
G8429080
UPC #
00611105908537
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Caution Sign
Header
Caution
Legend
Hard Hats Required
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
LEED Accreditation
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Double-Sided
No
Includes
Adhesive Mounting Tabs
Sign Legend Color
Black
Mounting Style
Surface
Material
Plastic
Legend Color
Black
Background Color
Yellow
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Average Outdoor Durability
5 to 7 yr
Mirror Print
No
Graffiti Resistant
No
Write on Surface
No
Includes Mounting Hardware
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Service Temperature
-30 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
State Specific Sign
No
Outdoor Life Expectancy
5 to 7 yr
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
40 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Text Color
Yellow
Sign Header Style
Text
Maximum Service Temperature
120 Degrees F
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Sign Header
Caution
Sign Legend
Hard Hats Required
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Background Color
Black
Protective Coating
No Protective Coating

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 in, Width 10 in, Sign Material Plastic, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.