Zoro Homepage

CAUTION Sign, Hearing Protection, 10X14", Width: 14"

  • Mfr # 2151

  • Zoro # G8888691


product price: $12.15
/ea

Key Features

Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2151
Zoro #
G8888691
UPC #
611105904829
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in

Details

Item
Caution Sign
Header
Caution
Legend
Hearing Protection Must Be Worn While Working In This Area
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Includes
Adhesive Mounting Tabs
Standards
LEED Accreditation
Legend Style
Text
Sign Legend Text Color
Black

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Hearing Protection Must Be Worn While Working In This Area, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.