Zoro Homepage

Circuit Breaker Lockout, 120/277V AC

  • Mfr # 7866

  • Zoro # G821723253


product price: $10.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7866
Zoro #
G821723253
UPC #
-
Country of Origin
China

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Multipole, Single Pole, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 1.1 in, Overall Length 0.7 in, Overall Width 0.7 in, For Circuit Breaker Manufacturer Schneider, For Use With Miniature Circuit Breakers, Lockout Material Nylon, Mount Type Clamp-On

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.