Zoro Homepage

Circuit Breaker Lockout, 400V AC

  • Mfr # 7637

  • Zoro # G921723252


product price: $16.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7637
Zoro #
G921723252
UPC #
-
Country of Origin
India

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 400V AC, Maximum Number of Padlocks 1, Overall Height 2.75 in, Overall Length 1 in, Overall Width 1 in, For Circuit Breaker Manufacturer Not Applicable, For Use With E14, E18, Header Danger, Includes Black Key, Language English, Legend Do Not Remove, Locked Out

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.