Zoro Homepage

Circuit Breaker Lockout, 500V AC

  • Mfr # 7638

  • Zoro # G921722439


product price: $16.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7638
Zoro #
G921722439
UPC #
-
Country of Origin
India

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Fuse, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 500V AC, Maximum Number of Padlocks 1, Overall Height 2.75 in, Overall Length 1.5 in, Overall Width 1.5 in, For Circuit Breaker Manufacturer Not Applicable, For Use With E27, E33, Header Danger, Includes Black Key, Language English, Legend Do Not Remove, Locked Out

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.