Zoro Homepage

Circuit Breaker Lockout, Red, 4-1/2" L

  • Mfr # 7803

  • Zoro # G801259659


product price: $14.69
/ea

Key Features

Maximum Number of Padlocks
1
Material
ABS Plastic, Steel
For Maximum Padlock Shackle Diameter
1/4 in
Color
Red
Overall Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7803
Zoro #
G801259659
UPC #
-
Country of Origin
India

Dimensions

For Maximum Padlock Shackle Diameter
1/4 in
Overall Width
4.5 in
Overall Length
4.5 in
Overall Height
3 in
Length
4 1/2 in
Padlock Shackle Max. Dia.
1/4 in
Width
4 1/2 in
Height
3 in
Overall Depth
4.5 in

Details

Item
Circuit Breaker Lockout, Side Lock
Maximum Number of Padlocks
1
Material
ABS Plastic, Steel
Color
Red
Standards
OSHA 1910.147
Switch Type
Toggle
Max. Number of Padlocks
1
Lockout Material
ABS Plastic/Steel
For Voltage
480/600V AC
Lockout Color
Red
Circuit Breaker Lockout Type
Clamp-On
For Circuit Breaker Type
Oversized

Description

Circuit Breaker Lockout, Side Lock, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Oversized, For Maximum Padlock Shackle Diameter 1/4 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 3 in, Overall Length 4.5 in, Overall Width 4.5 in, Lockout Color Red, Lockout Material ABS Plastic/Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.