Zoro Homepage

Circuit Breaker Lockout, Universal, PK3

  • Mfr # 7110

  • Zoro # G3898343


product price: $34.95
/pk 3, $11.65/ea

Key Features

Maximum Number of Padlocks
1
Material
Recycled Plastic
For Maximum Padlock Shackle Diameter
9/32 in
Color
Red
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7110
Zoro #
G3898343
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in
Overall Width
0.75 in
Overall Length
2 in
Overall Height
1 in
Length
3 in
Padlock Shackle Max. Dia.
9/32 in
Height
3 in
Width
1 in
Overall Depth
2 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Recycled Plastic
Color
Red
Standards
UL Listed
OSHA Compliant
Yes
Max. Number of Padlocks
1
For Use With
Single Pole Switches 0.25 to 0.40 in Deep, Single Pole Switches 0.3 in to 0.6 in Height
Circuit Breaker Voltage
120/277
Circuit Breaker Poles
1
Lockout Type
Slide-On
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Includes
(3) Do Not Operate Labels
Legend
Do Not Operate
Features
Made from Recycled Plastic
Mount Type
Slide-On
For Voltage
110/220V AC
Lockout Color
Red
For Circuit Breaker Manufacturer
RecycLockout
Labeling
Label Attached
Lockout Material
Plastic
For Circuit Breaker Type
Single Pole
Circuit Breaker Lockout Type
Clamp-On
Products By Industry
Electrical

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 110/220V AC, Maximum Number of Padlocks 1, Overall Height 1 in, Overall Length 2 in, Overall Width 0.75 in, Features Made from Recycled Plastic, For Circuit Breaker Manufacturer RecycLockout, For Use With Single Pole Switches 0.25 to 0.40 in Deep, Single Pole Switches 0.3 in to 0.6 in Height, Includes (3) Do Not Operate Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.