Zoro Homepage

Concealed Carry Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, 2819

  • Mfr # 2819

  • Zoro # G8792761


product price: $11.89
/ea

Key Features

Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2819
Zoro #
G8792761
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Concealed Carry Sign
Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Subject Matter
Concealed Weapons, Devices, Substances
Material
Plastic
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Legend/Background Color
Black/Red and Yellow/White
Sign Legend Color
Black, Red
Mounting Style
Surface
Sign Legend Text Color
Black, Red
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Text Color
Black
ANSI 969 Compliant
No
Includes Mounting Hardware
Yes
Minimum Application Temperature
40 Degrees F
Protective Coating
No Protective Coating
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
100 ft
Average Outdoor Durability
5 to 7 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Anti-Slip Surface
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Security Notice
Outdoor Life Expectancy
5 to 7 yr
Sign Mounting Location
Wall
Metal Detectable
No
Mirror Print
No
Sign Legend
Concealed Weapons are Banned On These Premises
Maximum Service Temperature
120 Degrees F
OSHA Regulations
OSHA 1910.145
Sign Header Background Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Style
Text
Mounting Pattern
4 Corner
Graffiti Resistant
No
Write on Surface
No
Minimum Service Temperature
-30 Degrees F
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Concealed Weapons are Banned On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.