Zoro Homepage

Concealed Carry Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, 2819S

  • Mfr # 2819S

  • Zoro # G9680666


product price: $10.45
/ea

Key Features

Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2819S
Zoro #
G9680666
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Concealed Carry Sign
Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Material
Polystyrene
Legend Style
Symbol and Text
Double-Sided
No
Subject Matter
Concealed Weapons, Devices, Substances
Mounting Style
Adhesive-Backed
Language
English
Legend/Background Color
Black/Red and Yellow/White
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Write on Surface
No
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Graffiti Resistant
No
Sign Mounting Location
Wall
Maximum Service Temperature
120 Degrees F
Minimum Application Temperature
40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Background Color
Yellow
ANSI 969 Compliant
No
Sign Legend
Concealed Weapons are Banned On These Premises
Mirror Print
No
Corrosion Resistant
Yes
Number of Printed Sides
1
Adhesive Style
Permanent
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Style
Text
State Specific Sign
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 yr
Average Outdoor Durability
3 yr
Sign Header Text Color
Black
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-30 Degrees F
Sign Legend Background Color
White
Sign Header
Security Notice
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Concealed Weapons are Banned On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.