Zoro Homepage

Concealed Carry Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, 1814

  • Mfr # 1814

  • Zoro # G9680867


product price: $9.99
/ea

Key Features

Header
Notice
Legend
Notice, No Concealed Weapons Past This Point
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1814
Zoro #
G9680867
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.065 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in
Depth
13/200 in

Details

Item
Concealed Carry Sign
Header
Notice
Legend
Notice, No Concealed Weapons Past This Point
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Double-Sided
No
Legend Style
Text
Material
Plastic
Language
English
Subject Matter
Concealed Weapons, Devices, Substances
Mounting Style
Surface
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Legend/Background Color
Black/Red and Blue/White
Sign Legend Text Color
Black, Red
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Blue
Sign Header Style
Text
Outdoor Life Expectancy
5 to 7 yr
Includes Mounting Hardware
Yes
Sign Header
Notice
Maximum Service Temperature
120 Degrees F
Write on Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Protective Coating
No Protective Coating
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
ANSI 969 Compliant
No
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
40 Degrees F
Corrosion Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Average Outdoor Durability
5 to 7 yr
Sign Legend
No Concealed Weapons Past This Point
OSHA Regulations
OSHA 1910.145
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Past This Point, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.