Zoro Homepage

Concealed Carry Sign, 10 in H, 7 in W, Plastic, Horizontal Rectangle, English, 1814S

  • Mfr # 1814S

  • Zoro # G2799819


product price: $7.79
/ea

Key Features

Header
Notice
Legend
Notice, No Concealed Weapons Past This Point
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1814S
Zoro #
G2799819
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Concealed Carry Sign
Header
Notice
Legend
Notice, No Concealed Weapons Past This Point
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Double-Sided
No
Legend Style
Text
Legend/Background Color
Black/Red and Blue/White
Material
Polystyrene
Subject Matter
Concealed Weapons, Devices, Substances
Sign Legend Color
Black, Red
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Text Color
Black, Red
Sign Legend
No Concealed Weapons Past This Point
Write on Surface
No
Metal Detectable
No
Sign Header
Notice
Outdoor Life Expectancy
3 yr
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
3 yr
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
OSHA Regulations
OSHA 1910.145
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft
Number of Printed Sides
1
Minimum Service Temperature
-30 Degrees F
Adhesive Type
Acrylic
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Mirror Print
No
Material Properties
Flexible
Glow In The Dark
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
120 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
40 Degrees F
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Past This Point, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.