Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Carry Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # 2819A

  • Zoro # G8792777


product price: $12.89
/ea

Key Features

Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2819A
Zoro #
G8792777
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Concealed Carry Sign
Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend/Background Color
Black/Red and Yellow/White
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Material
Aluminum
Mounting Style
Surface
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Subject Matter
Concealed Weapons, Devices, Substances
Includes
Adhesive Strips
Sign Legend Text Color
Black, Red
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Minimum Application Temperature
40 Degrees F
Number of Printed Sides
1
Sign Header Background Color
Yellow
Legend Pictogram ID
PPIC-261
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Maximum Service Temperature
120 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Average Outdoor Durability
5 to 7 yr
Graffiti Resistant
No
Material Properties
Rigid
Sign Legend
Concealed Weapons are Banned On These Premises
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 1910.145
Minimum Service Temperature
-30 Degrees F
Includes Mounting Hardware
Yes
Sign Header Text Color
Black
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Sign Header
Security Notice
Mirror Print
No
ANSI 969 Compliant
No
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
100 ft
Write on Surface
No
Legend Pictogram Description
No Guns
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
5 to 7 yr
Anti-Slip Surface
No
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Concealed Weapons are Banned On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.