Concealed Carry Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English
Mfr # 2826A
Zoro # G8438810
product price: $15.65
/eaKey Features
Legend
Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2826A
Zoro #
G8438810
UPC #
00611105900418
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Details
Item
Concealed Carry Sign
Legend
Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.