Zoro Homepage

Concealed Carry Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 2818

  • Zoro # G8889638


product price: $10.99
/ea

Key Features

Legend
Security Notice, No Concealed Weapons Allowed
Width
14 in
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2818
Zoro #
G8889638
UPC #
00611105900784
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in

Details

Item
Concealed Carry Sign
Legend
Security Notice, No Concealed Weapons Allowed
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Double-Sided
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Security Notice, No Concealed Weapons Allowed, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.