Zoro Homepage

Concealed Carry Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, 2815S

  • Mfr # 2815S

  • Zoro # G9680684


product price: $10.59
/ea

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed In This Building
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2815S
Zoro #
G9680684
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Concealed Carry Sign
Header
Notice
Legend
No Concealed Weapons Allowed In This Building
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Material
Polystyrene
Language
English
Legend/Background Color
Black/Red and Blue/White
Subject Matter
Concealed Weapons, Devices, Substances
Sign Legend Text Color
Black, Red
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Background Color
Blue
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Style
Text
OSHA Regulations
OSHA 1910.145
Average Outdoor Durability
3 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive Style
Permanent
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft
Write on Surface
No
Sign Legend Style
Text
Material Properties
Flexible
Sign Header
Notice
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
40 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
120 Degrees F
Sign Mounting Location
Wall
Sign Legend
No Concealed Weapons Allowed In This Building
Outdoor Life Expectancy
3 yr
Adhesive Type
Acrylic
Anti-Slip Surface
No
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Concealed Weapons Allowed In This Building, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.