Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # 2813A

  • Zoro # G8792691


product price: $13.99
/ea

Key Features

Header
Notice
Legend
Concealed Weapons Prohibited
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2813A
Zoro #
G8792691
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Concealed Carry Sign
Header
Notice
Legend
Concealed Weapons Prohibited
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Red and Blue/White
Green Certification or Other Recognition
UL Environment Claims Validated
Mounting Style
Surface
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Subject Matter
Concealed Weapons, Devices, Substances
Language
English
Material
Aluminum
Legend Style
Text
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Legend
Concealed Weapons Prohibited
Write on Surface
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
No Protective Coating
Sign Header
Notice
ANSI 969 Compliant
No
Minimum Service Temperature
-30 Degrees F
Outdoor Life Expectancy
5 to 7 yr
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Style
Text
Minimum Application Temperature
40 Degrees F
OSHA Regulations
OSHA 1910.145
Graffiti Resistant
No
Maximum Service Temperature
120 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Blue
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Background Color
White
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Glow In The Dark
No
Anti-Slip Surface
No
Material Properties
Rigid
Average Outdoor Durability
5 to 7 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Concealed Weapons Prohibited, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.