Zoro Homepage

Concealed Carry Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English

  • Mfr # 2813

  • Zoro # G8889601


product price: $11.89
/ea

Key Features

Legend
Notice, Concealed Weapons Prohibited
Height
14 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2813
Zoro #
G8889601
UPC #
00611105902047
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Item
Concealed Carry Sign
Legend
Notice, Concealed Weapons Prohibited
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black, Red
Double-Sided
No
Legend Style
Text
Sign Legend Text Color
Black, Red

Description

Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Notice, Concealed Weapons Prohibited, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.