Concealed Carry Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # 2829
Zoro # G8433323
product price: $11.35
/eaKey Features
Legend
Security Notice, No Concealed Weapons Allowed On This Property/Aviso De Seguridad, No Se Permite Portar Armas Ocultas En Esta Propiedad
Width
10 in
Height
14 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2829
Zoro #
G8433323
UPC #
00611105902276
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Item
Concealed Carry Sign
Legend
Security Notice, No Concealed Weapons Allowed On This Property/Aviso De Seguridad, No Se Permite Portar Armas Ocultas En Esta Propiedad
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English, Spanish
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Security Notice, No Concealed Weapons Allowed On This Property/Aviso De Seguridad, No Se Permite Portar Armas Ocultas En Esta Propiedad, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.