Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Carry Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 1818A

  • Mfr # 1818A

  • Zoro # G8792463


product price: $11.99
/ea

Key Features

Header
Security Notice
Legend
No Concealed Weapons Allowed
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1818A
Zoro #
G8792463
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Concealed Carry Sign
Header
Security Notice
Legend
No Concealed Weapons Allowed
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Mounting Style
Surface
Double-Sided
No
Material
Aluminum
Legend/Background Color
Black/Red and Yellow/White
Subject Matter
Concealed Weapons, Devices, Substances
Sign Legend Color
Black, Red
Language
English
Legend Style
Symbol and Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Text Color
Black, Red
State Specific Sign
No
Sign Header Style
Text
Write on Surface
No
Average Outdoor Durability
5 to 7 yr
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Includes Mounting Hardware
Yes
Protective Coating
No Protective Coating
Mounting Pattern
4 Corner
Material Properties
Rigid
Sign Header Background Color
Yellow
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 to 7 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Graffiti Resistant
No
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Header
Security Notice
ANSI 969 Compliant
No
Sign Header Text Color
Black
Minimum Service Temperature
-30 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Metal Detectable
Yes
Mirror Print
No
Sign Legend Style
Symbol and Text
Sign Legend
No Concealed Weapons Allowed
OSHA Regulations
OSHA 1910.145
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Favorable Conditions
100 ft
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Allowed, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products