Concealed Carry Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, 1819A

  • Mfr # 1819A

  • Zoro # G8792472


product price: $12.99
/ea

Key Features

Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1819A
Zoro #
G8792472
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Sign Legend Character Height
7/8 in

Details

Item
Concealed Carry Sign
Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Concealed Weapons, Devices, Substances
Material
Aluminum
Legend Style
Symbol and Text
Mounting Style
Surface
Double-Sided
No
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Legend/Background Color
Black/Red and Yellow/White
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Outdoor Life Expectancy
3 yr
Sign Header Text Color
Black
Graffiti Resistant
No
Material Properties
Rigid
Metal Detectable
Yes
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Sign Legend
Concealed Weapons are Banned On These Premises
Includes Mounting Hardware
Yes
Material Special Properties
Metal Detectable
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Glow In The Dark
No
State Specific Sign
No
OSHA Regulations
OSHA 1910.145
Maximum Service Temperature
120 Degrees F
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Write on Surface
No
Adhesive Style
Permanent
Average Outdoor Durability
3 yr
Sign Header
Security Notice
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Concealed Weapons are Banned On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.