Zoro Homepage

Concealed Carry Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, 1819

  • Mfr # 1819

  • Zoro # G9680833


product price: $9.99
/ea

Key Features

Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1819
Zoro #
G9680833
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Concealed Carry Sign
Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black, Red
Subject Matter
Concealed Weapons, Devices, Substances
Language
English
Double-Sided
No
Legend/Background Color
Black/Red and Yellow/White
Legend Style
Text and Symbol
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mounting Style
Surface
Material
Plastic
Sign Legend Text Color
Black, Red
Includes Mounting Hardware
Yes
Average Outdoor Durability
5 to 7 yr
Sign Header Text Color
Black
Corrosion Resistant
Yes
Mirror Print
No
Graffiti Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header
Security Notice
Sign Header Style
Text
Maximum Service Temperature
120 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Yellow
Protective Coating
No Protective Coating
Minimum Application Temperature
40 Degrees F
Outdoor Life Expectancy
5 to 7 yr
Metal Detectable
No
State Specific Sign
No
Sign Legend
Concealed Weapons are Banned On These Premises
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 1910.145
Minimum Service Temperature
-30 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Legend Background Color
White
Write on Surface
No
Sign Mounting Location
Wall
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Concealed Weapons are Banned On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.