Zoro Homepage

Concealed Carry Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, 1819S

  • Mfr # 1819S

  • Zoro # G2799785


product price: $7.69
/ea

Key Features

Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1819S
Zoro #
G2799785
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
7/8 in

Details

Item
Concealed Carry Sign
Header
Security Notice
Legend
Concealed Weapons are Banned On These Premises
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Legend/Background Color
Black/Red and Yellow/White
Mounting Style
Adhesive-Backed
Green Environmental Attribute
Minimum 70% Post-Industrial Recycled Content / Does Not Contain PVC
Sign Legend Color
Black, Red
Double-Sided
No
Material
Polystyrene
Subject Matter
Concealed Weapons, Devices, Substances
Language
English
Sign Legend Text Color
Black, Red
Sign Header Text Color
Black
Sign Header Background Color
Yellow
Anti-Slip Surface
No
OSHA Regulations
OSHA 1910.145
Sign Header
Security Notice
Adhesive Type
Acrylic
Average Outdoor Durability
3 yr
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
120 Degrees F
Material Properties
Flexible
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Graffiti Resistant
No
Mirror Print
No
Minimum Application Temperature
40 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
100 ft
Corrosion Resistant
Yes
Sign Header Style
Text
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend
Concealed Weapons are Banned On These Premises
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 yr
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Concealed Weapons are Banned On These Premises, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.