Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Carry Sign, Text and Symbol, ENG, 1820

  • Mfr # 1820

  • Zoro # G9680824


product price: $9.35
/ea

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820
Zoro #
G9680824
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.065 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in
Depth
13/200 in

Details

Item
Concealed Carry Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Mounting Style
Surface
Subject Matter
Concealed Weapons, Devices, Substances
Double-Sided
No
Sign Legend Color
Black, Red
Legend/Background Color
Black/Red and White
Material
Plastic
Sign Legend Text Color
Black, Red
Sign Format
Traditional OSHA
Minimum Service Temperature
-30 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 7 yr
Maximum Service Temperature
120 Degrees F
Material Properties
Rigid
Sign Legend
No Concealed Weapons Allowed On This Property
Write on Surface
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Includes Mounting Hardware
Yes
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Header
No Header
ANSI 969 Compliant
No
State Specific Sign
No
OSHA Regulations
OSHA 1910.145
Outdoor Life Expectancy
5 to 7 yr
Mirror Print
No
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
No
Corrosion Resistant
Yes
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.