Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Carry Sign, Text and Symbol, ENG, 1820A

  • Mfr # 1820A

  • Zoro # G8792481


product price: $12.59
/ea

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820A
Zoro #
G8792481
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Concealed Carry Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Red and White
Material
Aluminum
Mounting Style
Surface
Sign Legend Color
Black, Red
Subject Matter
Concealed Weapons, Devices, Substances
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Language
English
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Black, Red
Material Special Properties
Metal Detectable
Protective Coating
No Protective Coating
Glow In The Dark
No
Outdoor Life Expectancy
5 to 7 yr
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
40 Degrees F
Sign Header
No Header
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
No
OSHA Regulations
OSHA 1910.145
State Specific Sign
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Anti-Slip Surface
No
Material Properties
Rigid
Sign Format
Traditional OSHA
Average Outdoor Durability
5 to 7 yr
Metal Detectable
Yes
Number of Printed Sides
1
Write on Surface
No
Mounting Pattern
4 Corner
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Legend
No Concealed Weapons Allowed On This Property
Maximum Service Temperature
120 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.