Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Carry Sign, Text and Symbol, ENG, 2820

  • Mfr # 2820

  • Zoro # G8792786


product price: $11.99
/ea

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2820
Zoro #
G8792786
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
7/8 in

Details

Item
Concealed Carry Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Double-Sided
No
Language
English
Mounting Style
Surface
Sign Legend Color
Black, Red
Subject Matter
Concealed Weapons, Devices, Substances
Legend Style
Text and Symbol
Legend/Background Color
Black/Red and White
Sign Legend Text Color
Black, Red
Sign Legend
No Concealed Weapons Allowed On This Property
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 7 yr
Glow In The Dark
No
Includes Mounting Hardware
Yes
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Protective Coating
No Protective Coating
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
Sign Header
No Header
State Specific Sign
No
ANSI 969 Compliant
No
Mirror Print
No
Outdoor Life Expectancy
5 to 7 yr
Minimum Service Temperature
-30 Degrees F
Write on Surface
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft
Number of Printed Sides
1
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
40 Degrees F
Maximum Service Temperature
120 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Metal Detectable
No
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Allowed On This Property, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.