Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concealed Carry Sign, Text, English

  • Mfr # 1815A

  • Zoro # G8792454


product price: $11.99
/ea

Key Features

Header
Notice
Legend
No Concealed Weapons Allowed In This Building
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1815A
Zoro #
G8792454
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Sign Legend Character Height
7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Concealed Carry Sign
Header
Notice
Legend
No Concealed Weapons Allowed In This Building
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Red and Blue/White
Mounting Style
Surface
Subject Matter
Concealed Weapons, Devices, Substances
Double-Sided
No
Language
English
Material
Aluminum
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black, Red
Sign Format
Traditional OSHA
Minimum Application Temperature
40 Degrees F
Metal Detectable
Yes
Average Outdoor Durability
5 to 7 yr
Sign Legend Background Color
White
Maximum Service Temperature
120 Degrees F
Mirror Print
No
Sign Header Background Color
Blue
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
No Concealed Weapons Allowed In This Building
Sign Header
Notice
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Special Properties
Metal Detectable
Material Properties
Rigid
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 to 7 yr
Sign Header Style
Text
Sign Header Text Color
White
OSHA Regulations
OSHA 1910.145
Corrosion Resistant
Yes
Includes Mounting Hardware
Yes
Maximum Viewing Distance - Unfavorable Conditions
50 ft
ANSI 969 Compliant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Graffiti Resistant
No
Product Type
Concealed Carry Sign

Description

Concealed Carry Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Concealed Weapons Allowed In This Building, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.