Concealed Carry Window Decal, 5 in Height, 7 in Width, Plastic, Rectangle, English
Mfr # 1823D
Zoro # G8435338
product price: $6.49
/pk 2, $3.25/eaSold in multiples of 2 for $12.98
Key Features
Legend
Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit
Width
7 in
Height
5 in
Sign Shape
Rectangle
Sign Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1823D
Zoro #
G8435338
UPC #
-
Country of Origin
United States
Dimensions
Width
7 in
Height
5 in
Details
Item
Concealed Carry Window Decal
Legend
Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Red
Description
Concealed Carry Window Decal, Sign Subject Matter Weapons, Devices or Substances, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Firearms are Prohibited On These Premises, Regardless of A Concealed-Carry Permit, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.