Zoro Homepage

Concealed Carry Window Decal, 7 in Height, 5 in Width, Plastic, Rectangle, English, Spanish

  • Mfr # 1828D

  • Zoro # G8890399


product price: $8.29
/pk 2, $4.15/ea
Sold in multiples of 2 for $16.58

Key Features

Legend
No Concealed Weapons, Prohibido Portar Armas Ocultas
Width
5 in
Height
7 in
Sign Shape
Rectangle
Sign Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1828D
Zoro #
G8890399
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in

Details

Item
Concealed Carry Window Decal
Legend
No Concealed Weapons, Prohibido Portar Armas Ocultas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Double-Sided
No
Sign Legend Text Color
Black, Red

Description

Concealed Carry Window Decal, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 5 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend No Concealed Weapons, Prohibido Portar Armas Ocultas, Printed Language English, Spanish, Sign Shape Rectangle, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.