Zoro Homepage

Danger No Smoking Sign, 10" H, 14 in W, Plastic, Rectangle, English, 2100

  • Mfr # 2100

  • Zoro # G8429911


product price: $12.65
/ea

Key Features

Header
Danger
Legend
Flammable Material No Smoking Or Open Flames
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100
Zoro #
G8429911
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
1 1/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Flammable Material No Smoking Or Open Flames
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Includes
Adhesive Mounting Tabs
Legend Style
Text
Standards
OSHA
Legend/Background Color
Red And Black/White
Mounting Style
Surface
Material
Plastic
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Language
English
Subject Matter
No Smoking
Protective Coating
No Protective Coating
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend
Flammable Material No Smoking Or Open Flames
Maximum Service Temperature
120 Degrees F
Average Outdoor Durability
5 to 7 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
Yes
Anti-Slip Surface
No
Sign Header Background Color
Black, Red
Mirror Print
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Legend Style
Text
Sign Header Style
Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Minimum Application Temperature
40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 to 7 yr
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header DANGER, Legend Flammable Material No Smoking Or Open Flames, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.