Danger No Smoking Sign, 10" H, 14 in W, Polyester, Rectangle, English, 2110S
Mfr # 2110S
Zoro # G8437690
product price: $12.35
/eaKey Features
Header
Danger
Legend
Matches Or Open Flame, No Smoking
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2110S
Zoro #
G8437690
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.025 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
Matches Or Open Flame, No Smoking
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
OSHA Compliant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header DANGER, Legend Matches Or Open Flame, No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.