Zoro Homepage

Danger No Smoking Sign, 7" H, 10" W, Plastic, Rectangle, English, 1100

  • Mfr # 1100

  • Zoro # G8888037


product price: $10.49
/ea

Key Features

Header
Danger
Legend
Flammable Material No Smoking Or Open Flames
Width
10 in
Height
7 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100
Zoro #
G8888037
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.065 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Flammable Material No Smoking Or Open Flames
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Includes
Adhesive Mounting Tabs
Green Certification or Other Recognition
UL Environment Claims Validated
OSHA Compliant
Yes
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Mounting Style
Surface
Subject Matter
No Smoking
Language
English
Legend/Background Color
Red And Black/White
Material
Plastic

Description

Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Header DANGER, Legend Flammable Material No Smoking Or Open Flames, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.