Danger No Smoking Sign, 7" H, 10" W, Rectangle, English, 1110A
Mfr # 1110A
Zoro # G8889933
product price: $11.39
/eaKey Features
Header
Danger
Legend
No Smoking, Matches Or Open Flame
Height
7 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110A
Zoro #
G8889933
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.040 in
Details
Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking, Matches Or Open Flame
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Style
Text
Subject Matter
No Smoking
Material
Aluminum
Mounting Style
Surface
Language
English
Legend/Background Color
Red And Black/White
Description
Danger No Smoking Sign, Sign Subject Matter No Smoking, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Header Danger, Legend No Smoking, Matches Or Open Flame, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.