Zoro Homepage

Danger Sign, 10" H, 14" W, Plastic, Rectangle, English, 2118

  • Mfr # 2118

  • Zoro # G8888673


product price: $11.85
/ea

Key Features

Header
Danger
Legend
Not A Pedestrian Walkway Fork Trucks Only
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2118
Zoro #
G8888673
UPC #
00611105905536
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.065"
Depth
13/200 in
Sign Legend Character Height
1 7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Header
Danger
Legend
Not A Pedestrian Walkway Fork Trucks Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Black, Red, White
Includes
Adhesive Mounting Tabs
Sign Legend Color
Black
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Subject Matter
Pedestrian Traffic
Legend/Background Color
Red and Black/white
Mounting Style
Surface
Material
Plastic
Standards
OSHA
Language
English
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 1910.145
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
100 ft
Mirror Print
No
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
Yes
Maximum Service Temperature
120 Degrees F
Sign Header
Danger
Write on Surface
No
Sign Header Text Color
White
Material Properties
Rigid
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Graffiti Resistant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
5 to 7 yr
Protective Coating
No Protective Coating
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
50 ft
ANSI 969 Compliant
No
Sign Header Style
Text
Minimum Application Temperature
40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Legend Style
Text
Average Outdoor Durability
5 to 7 yr
Sign Legend
Not A Pedestrian Walkway Fork Trucks Only
Includes Mounting Hardware
Yes

Description

Danger Sign, Sign Subject Matter Lift Truck Traffic, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Not A Pedestrian Walkway Fork Trucks Only, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.