Zoro Homepage

Danger Sign, 10" H, 14" W, Polyester, Rectangle, English, 2124S

  • Mfr # 2124S

  • Zoro # G9581299


product price: $10.19
/ea

Key Features

Header
Danger
Legend
All Drivers Must Chock Wheels
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2124S
Zoro #
G9581299
UPC #
00611105904973
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.025"

Details

Item
Danger Sign
Header
Danger
Legend
All Drivers Must Chock Wheels
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Chock Wheels, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend All Drivers Must Chock Wheels, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.