Zoro Homepage

Danger Sign, 10" Height, 14" Width, Plastic, Rectangle, English

  • Mfr # 2115

  • Zoro # G8430243


product price: $11.65
/ea

Key Features

Header
Danger
Height
10"
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115
Zoro #
G8430243
UPC #
00611105905338
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.065"
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
This Equipment Starts Automatically
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Includes
Adhesive Mounting Tabs
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
OSHA
Mounting Style
Surface
Material
Plastic
Language
English
Legend/Background Color
Red and Black/white
Subject Matter
Machine and Operational
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Graffiti Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Mirror Print
No
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Legend
This Equipment Starts Automatically
Sign Legend Style
Text
Corrosion Resistant
Yes
Minimum Service Temperature
-30 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
120 Degrees F
Outdoor Life Expectancy
5 to 7 yr
Sign Mounting Location
Wall
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Maximum Viewing Distance - Favorable Conditions
100 ft
OSHA Regulations
OSHA 1910.145
Minimum Application Temperature
40 Degrees F
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
5 to 7 yr
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header
Danger
Includes Mounting Hardware
Yes

Description

Danger Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend This Equipment Starts Automatically, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.