This item is Discontinued.

Zing Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, 2092 2092

This item is Discontinued.

Zing

Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, 2092 (Discontinued)

Mfr # 2092
Zoro # G4780106
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2092
Zoro #
G4780106
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
2 6/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Header
Danger
Legend
Diesel
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black, Red, White
Material
Plastic
Sign Legend Color
Black
Language
English
Legend Style
Text
Mounting Style
Surface
Includes
Adhesive Mounting Tabs
Subject Matter
Chemicals/Hazardous
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
OSHA
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Corrosion Resistant
Yes
Minimum Application Temperature
40 Degrees F
Minimum Service Temperature
-30 Degrees F
Sign Legend
Diesel
Mirror Print
No
Sign Header Style
Text
Sign Format
Traditional OSHA
State Specific Sign
No
Average Outdoor Durability
5 to 7 yr
Graffiti Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
120 Degrees F
Material Properties
Rigid
Write on Surface
No
Includes Mounting Hardware
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 1910.145
Sign Legend Style
Text
Glow In The Dark
No
Sign Header
Danger
Metal Detectable
No
Outdoor Life Expectancy
5 to 7 yr
Color
Red/White/Black
Type
Recycle & Environment
Product Type
Danger Sign
Finish
Matte

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 2 6/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.