Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 2127

  • Mfr # 2127

  • Zoro # G9580833


product price: $12.79
/ea

Key Features

Header
Danger
Legend
Flammable Gas
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2127
Zoro #
G9580833
UPC #
00611105905383
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Sign Legend Character Height
1 7/8 in
Mounting Hole Dia.
0.125 in

Details

Item
Danger Sign
Header
Danger
Legend
Flammable Gas
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Header Legend Color
White
Includes
Adhesive Mounting Tabs
Legend Style
Text
Legend/Background Color
Red And Black/White
Subject Matter
Flammables, Combustibles, Explosives
Mounting Style
Surface
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Material
Plastic
Standards
OSHA
Green Certification or Other Recognition
UL Environment Claims Validated
Language
English
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Outdoor Life Expectancy
5 to 7 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Sign Legend Background Color
White
Protective Coating
No Protective Coating
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Header Style
Text
Glow In The Dark
No
Minimum Application Temperature
40 Degrees F
Sign Legend
Flammable Gas
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Average Outdoor Durability
5 to 7 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Corrosion Resistant
Yes
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Sign Header
Danger
Number of Printed Sides
1
Graffiti Resistant
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
OSHA Regulations
OSHA 1910.145
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Mirror Print
No
Metal Detectable
No

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Flammable Gas, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.