Zoro Homepage

Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 2659

  • Mfr # 2659

  • Zoro # G8432842


product price: $12.85
/ea

Key Features

Header
Danger
Legend
Asbestos
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2659
Zoro #
G8432842
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in

Description

Danger Sign, Rectangle, English, Sign Legend Asbestos

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.