Zoro Homepage

Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 2660

  • Mfr # 2660

  • Zoro # G8432818


product price: $10.95
/ea

Key Features

Header
Danger
Legend
Cadmium
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2660
Zoro #
G8432818
UPC #
00611105911605
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
3/8 in, 4/8 in, 1 4/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Cadmium
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR.1910
Legend Style
Text
Mounting Style
Surface
Language
English
Material
Plastic
Legend/Background Color
Red And Black/White
Background Color
White
Subject Matter
Cancer Hazard
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Green Certification or Other Recognition
UL Environment Claims Validated
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Average Outdoor Durability
5 to 7 yr
Sign Legend
Cadmium May Cause Cancer Causes Damage to Lungs And Kidneys Wear Respiratory Protetion In This Area Authorized Personnel Only
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 to 7 yr
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
State Specific Sign
No
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Material Properties
Rigid
Sign Header
Danger
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-30 Degrees F
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Maximum Service Temperature
120 Degrees F
Protective Coating
No Protective Coating
Includes Mounting Hardware
Yes
OSHA Regulations
OSHA 1910.145
Sign Header Text Color
White

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Cadmium, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.