Zoro Homepage

Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 2672S

  • Mfr # 2672S

  • Zoro # G8438591


product price: $10.25
/ea

Key Features

Header
Danger
Legend
Asbestos May Cause Cancer
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2672S
Zoro #
G8438591
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
1/40 in
Sign Legend Character Height
4/8 in, 7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Asbestos May Cause Cancer
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Standards
ANSI Z535 and OSHA 29 CFR.1910 and 1926
Header Background Color
Black, Red, White
Language
English
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Mounting Style
Surface
Background Color
White
Subject Matter
Cancer Hazard
Legend Color
Black
Legend/Background Color
Red And Black/White
Material
polystyrene
Sign Legend Text Color
Black
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Graffiti Resistant
No
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Metal Detectable
No
Adhesive Type
Acrylic
Maximum Service Temperature
120 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend
Asbestos May Cause Cancer Causes Damage To Lungs Wear Respiratory Protection And Protective Clothing In This Area Authorized Personnel Only
Material Properties
Flexible
Sign Mounting Location
Wall
OSHA Regulations
OSHA 1910.145
Minimum Service Temperature
-30 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
100 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Header
Danger
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Traditional OSHA
Minimum Application Temperature
40 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
Outdoor 3 yr
Glow In The Dark
No
Sign Header Text Color
White

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Asbestos May Cause Cancer, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.