Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 2674S

  • Mfr # 2674S

  • Zoro # G8438530


product price: $10.69
/ea

Key Features

Header
Danger
Legend
May Cause Cancer
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2674S
Zoro #
G8438530
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
1/40 in
Sign Legend Character Height
4/8 in, 7/8 in

Details

Item
Danger Sign
Header
Danger
Legend
May Cause Cancer
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Standards
ANSI Z535 and OSHA 29 CFR.1910 and 1926
Sign Legend Color
Black
Background Color
White
Legend Color
Black
Mounting Style
Surface
Language
English
Material
polystyrene
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Legend/Background Color
Red And Black/White
Subject Matter
Cancer Hazard
Sign Legend Text Color
Black
Sign Legend
May Cause Cancer
Maximum Viewing Distance - Favorable Conditions
100 ft
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Header Text Color
White
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 1910.145
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
3 yr
Minimum Service Temperature
-30 Degrees F
Sign Format
Traditional OSHA
Maximum Service Temperature
120 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Number of Printed Sides
1
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Mirror Print
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Application Temperature
40 Degrees F
Adhesive Type
Acrylic
Write on Surface
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes

Description

Danger Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend May Cause Cancer, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.