Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2114S

  • Mfr # 2114S

  • Zoro # G9581168


product price: $9.45
/ea

Key Features

Header
Danger
Legend
Hazardous Material
Height
10 in
Sign Shape
Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2114S
Zoro #
G9581168
UPC #
00611105905635
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Material
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Legend Style
Text
Legend/Background Color
Red And Black/White
Subject Matter
Chemical and Hazardous Materials
Mounting Style
Adhesive-Backed
Green Certification or Other Recognition
UL Environment Claims Validated
Language
English
Standards
OSHA
Material
Polyester
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Sign Header
Danger
Minimum Service Temperature
-30 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
Hazardous Material
Graffiti Resistant
No
Write on Surface
No
Minimum Application Temperature
40 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 1910.145
Adhesive Style
Permanent
Maximum Service Temperature
120 Degrees F
Sign Header Style
Text
Outdoor Life Expectancy
3 yr
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Material Properties
Flexible
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Metal Detectable
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
100 ft
Anti-Slip Surface
No

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Danger, Legend Hazardous Material, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.