Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2660S

  • Mfr # 2660S

  • Zoro # G8438348


product price: $9.29
/ea

Key Features

Header
Danger
Legend
Cadmium
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2660S
Zoro #
G8438348
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
3/8 in, 4/8 in, 1 4/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Cadmium
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR.1910
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
120 Degrees F
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
3 yr
OSHA Regulations
OSHA 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Average Outdoor Durability
3 yr
Sign Legend Background Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Corrosion Resistant
Yes
Adhesive Type
Acrylic
Metal Detectable
No
Minimum Service Temperature
-30 Degrees F
Minimum Application Temperature
40 Degrees F
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
100 ft
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Sign Legend
Cadmium May Cause Cancer Causes Damage to Lungs And Kidneys Wear Respiratory Protetion In This Area Authorized Personnel Only

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Surface, Header Danger, Legend Cadmium, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.