Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 10 in H, 14 in W, Polyester, Rectangle, English, 2664S

  • Mfr # 2664S

  • Zoro # G8438427


product price: $9.15
/ea

Key Features

Header
Danger
Legend
Vinyl Chloride
Width
14 in
Height
10 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2664S
Zoro #
G8438427
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.025 in
Depth
1/40 in
Sign Legend Character Height
4/8 in, 1 4/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Vinyl Chloride
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR.1910
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC
Sign Legend Text Color
Black
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Adhesive Type
Acrylic
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
50 ft
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
3 yr
Corrosion Resistant
Yes
Write on Surface
No
Sign Legend Style
Text
State Specific Sign
No
Sign Legend
Vinyl Chloride
Adhesive Style
Permanent
Glow In The Dark
No
Outdoor Life Expectancy
3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
100 ft
Minimum Application Temperature
40 Degrees F
Metal Detectable
No
Sign Header
Danger
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-30 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
OSHA Regulations
OSHA 1910.145
Maximum Service Temperature
120 Degrees F
Sign Header Text Color
White
Mirror Print
No

Description

Danger Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Surface, Header Danger, Legend Vinyl Chloride, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.