Danger Sign, 10 in H, 14 in W, Rectangle, English, 2099A
Mfr # 2099A
Zoro # G8890913
product price: $16.49
/eaKey Features
Header
Danger
Legend
Flammable Liquids
Height
10 in
Sign Shape
Rectangle
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2099A
Zoro #
G8890913
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.04 in
Details
Item
Danger Sign
Header
Danger
Legend
Flammable Liquids
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Flammable Liquids
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Glow In The Dark
No
Product Type
Danger Sign
Description
Danger Sign, Rectangle, English, Sign Legend Flammable Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.