Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 2094
Zoro # G9580842
product price: $11.85
/eaKey Features
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2094
Zoro #
G9580842
UPC #
00611105900180
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.065 in
Details
Item
Danger Sign
Header
Danger
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
Yes
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Header Background Color
Black, Red, White
Includes
Adhesive Mounting Tabs
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.