Zoro Homepage

Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English

  • Mfr # 2095

  • Zoro # G8429887


product price: $11.65
/ea

Key Features

Header
Danger
Height
10 in
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2095
Zoro #
G8429887
UPC #
00611105905246
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.065 in
Depth
13/200 in
Mounting Hole Dia.
0.125 in
Sign Legend Character Height
1 1/8 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Operate This Machine Unless Authorized
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Legend Color
White
Green Certification or Other Recognition
UL Environment Claims Validated
Header Background Color
Black, Red, White
Sign Legend Color
Black
Includes
Adhesive Mounting Tabs
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Standards
OSHA
Sign Legend Text Color
Black
Sign Header Text Color
White
Mounting Pattern
4 Corner
Outdoor Life Expectancy
5 to 7 yr
ANSI 969 Compliant
No
Sign Legend
Do Not Operate This Machine Unless Authorized
Minimum Service Temperature
-30 Degrees F
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Mirror Print
No
Sign Legend Style
Text
Write on Surface
No
Corrosion Resistant
Yes
Sign Header
Danger
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Average Outdoor Durability
5 to 7 yr
Graffiti Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Application Temperature
40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
50 ft
OSHA Regulations
OSHA 1910.145
Maximum Viewing Distance - Favorable Conditions
100 ft
Material Properties
Rigid

Description

Danger Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Do Not Operate This Machine Unless Authorized, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.