Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 2121
Zoro # G8888621
product price: $11.59
/eaKey Features
Header
Danger
Height
10 in
Sign Shape
Rectangle
Sign Mounting Style
Surface
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2121
Zoro #
G8888621
UPC #
00611105905130
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.065 in
Details
Item
Danger Sign
Header
Danger
Legend
Construction Site Unauthorized Persons Keep Out
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
Surface
Printed Language
English
Sign Background Color
White
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Includes
Adhesive Mounting Tabs
Header Legend Color
White
Legend Style
Text
Green Environmental Attribute
Minimum 70% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Description
Danger Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Header Danger, Legend Construction Site Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.